Shop All Security Carts
Cambro
CPMU244867SUPKG Camshelving Mobile Security Cage Kit - 26 3/4'' x 50 1/4'' x 67 3/4''
Mfr # 214PMSCL4867
Zoro # G611632581
product price: $3,934.99
/ea
Free Shipping & Returns
$3,934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214PMSCL4867
- Zoro # G611632581
- Country of Origin United States
- Category Security Carts
Description
Ensure that your finest steaks seafood wines or spirits are safely stored with the Cambro Camshelving CPMU244867SUPKG full wrap mobile security cage kit! This complete shelving and security cage system features all the benefits you expect from a Camshelving product including heavy-duty construction and rust-free components to ensure long-lasting durability and performance. Thanks to the included casters you can easily transport your unit from place to place making applications virtually limitless! Not only will you be protecting your products from damage or theft but you'll also be optimizing storage space in your wine cellar kitchen freezer or dry storage area!This kit comes equipped with 2 mobile post kits 1 vented shelf kit 4 standard swivel casters two with brakes and a stainless steel security cage with an included bottom shelf. Once assembled the open cage design minimizes dust accumulation and provides increased visibility of the unit's contents ensuring easy cleaning organization and inventory management. For easy operation the front panels are hinged on the side and secured by top and bottom interlocking rods. When the door is opened you can secure it to the side of the unit while you load or unload offering the convenience you need as you lift heavy boxes of valuable products. And once you've accessed your inventory you can adjust the intermediate shelf on 4'' increments giving you the flexibility to store items of varying heights with ease. To offer you the best possible savings on freight costs this unit ships unassembled. Locks sold separately.Overall Dimensions:Length: 26 3/4''Width: 50 1/4''Height: 67 3/4''Capacity: 750 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Stop Sleeve, 1/16 In, 122 Copper (ST2-2)
- ZORO SELECT Washer, D232 (D232)
- WERNER One-Person Scaffolding Stage, 24 ft. Length (2024)
- DAYTON Wire Rope Clip and Thimble Kit, 1/4 In (1DKK6)
- CAMBRO Security Cage, 18x42-1/2x25-1/4 in., Gray (EACSSC244818000)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-3AS-95)
- LITTLE GIANT Mobile Security Locker, 24"X48", 2000 lbs., Handle, Center Shelf (SC-2448-6PY-1H)
- GLOBAL INDUSTRIAL Nexel Wire Shelf Security Truck, Poly-Z-Brite, 24W x 48L x 69H, Polyurethane, 4 Swivel Casters (B2256716)
- VALLEY CRAFT Hitch System, for Security Cart, Blue (F89560B)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Dolly, 5 SolidShlf, 24x48x70 (RDSEC485F-SLD)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Casters, lo 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-95)
- Cambro Utility & Storage Carts