Shop All Boltless Shelving
Cambro
CPM244875FX5480 Camshelving Premium Series Flex Station with 2 Shelves
Mfr # 214PML75FX5
Zoro # G712311194
product price: $1,668.99
/ea
Free Shipping & Returns
$1,668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214PML75FX5
- Zoro # G712311194
- Country of Origin United States
- Category Boltless Shelving
Description
Easily merchandise grab-and-go options and organize to-go orders in your restaurant cafe or educational establishment with this Cambro CPM244875FX5480 Camshelving Premium Series Flex Station with 2 shelf and 3 tiers with angled divider bars! Featuring two solid shelves and three display tiers this Flex Station creates the perfect solution to handling pick up orders quickly and efficiently. This Flex Station includes two side panels two solid shelves and supports and angled dividers for three additional tiers that can support Cambro food pans and food boxes sold separately to maximize capacity. Four swivel casters make this Flex Station easy to maneuver and protect contents and staff during transport. Customize the Flex Station to suit your establishment and reduce handling using the included 12 ID tags or additional labels sold separately.Each shelf is comprised of 4 plates embedded with antimicrobial Camguard and can be easily washed in a commercial dishwasher for added sanitation. They provide a stable surface to hold orders and containers of food while preventing unhygienic spills and keeping your items off the floor. They can even hold up to 800 lb. each! With sturdy frames the additional tiers are angled making it easy to see orders at a glance and optimize the visual appeal of your curbside service.When paired with food pans and food boxes sold separately the Flex Station display easily holds orders for pick up with immediate access. You can even add Camchillers sold separately make sure that fruits vegetables and beverages stay cool for hours. The Flex Station is a great way to offer curbside pick up organize take out or simply offer grab and go a la carte sales. If you're looking for a flexible way to offer high quality food the Cambro Camshelving merchandiser is a perfect solution.Overall Dimensions:Length: 48''Width: 24''Height: 75''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS FP075 Flipak Distribution Container - 19-11/16 x 11-13/16 x 7-5/16 Red (FP075-RD)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19228)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BK (8563-BK)
- KNAPE & VOGT Shelf Wood Espresso 5/8X8X48In (1980 ESP 8X48)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Carbon Steel (RXHS-481896MED GR)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5W)
- IRON HORSE Boltless Shelving Unit, 33"D x 69"W x 84"H, 4 Shelves, Steel (21199)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5D)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-4818S-3D)
- GLOBAL INDUSTRIAL 4 Level, Bulk Storage Rack, Starter, 96inW x 24inD x 84inH, No Deck (255106GY)
- Cambro Boltless Shelving