Cambro

CPM244867FX3480 Camshelving Premium Series Flex Station with 4 Shelves - 48'' x 24'' x 67''


product price: $1,704.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Easily merchandise grab-and-go options and organize to-go orders in your restaurant cafe or educational establishment with this Cambro CPM244867FX3480 Camshelving Premium Series Flex Station with 4 shelves! Featuring four solid shelves this Flex Station creates the perfect solution to handling pick up orders quickly and efficiently. The Flex Station includes two side panels and four solid shelves that can be customized to hold orders for pick-up or to-go. Four swivel casters make this Flex Station easy to maneuver and protect contents and staff during transport. Customize the Flex Station to suit your establishment and reduce handling using the included 12 ID tags or additional labels sold separately.Each solid shelf provides a stable surface to hold orders and containers of food while preventing unhygienic spills and keeping your items off the floor. Individual shelves are comprised of 4 plates embedded with antimicrobial Camguard and can be easily washed in a commercial dishwasher for added sanitation. They can hold up to 800 lb. each ensuring full support for your curbside service. The included dividers help provide separation between your orders and keep items safely in place while clear designations which items belong together.When paired with food pans and food boxes sold separately the Flex Station display easily holds orders for pick up with immediate access. You can even add Camchillers sold separately make sure that fruits vegetables and beverages stay cool for hours. The Flex Station is a great way to offer curbside pick up organize take out or simply offer grab and go a la carte sales. If you're looking for a flexible way to offer high quality food the Cambro Camshelving merchandiser is a perfect solution.Overall Dimensions:Length: 48''Width: 24''Height: 67''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.