Shop All Boltless Shelving
Cambro
CPM244867FX2480 Camshelving Premium Series Flex Station with 1 Shelf
Mfr # 214PML67FX2
Zoro # G911769314
product price: $1,423.99
/ea
Free Shipping & Returns
$1,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214PML67FX2
- Zoro # G911769314
- Country of Origin United States
- Category Boltless Shelving
Description
Easily merchandise grab-and-go options and organize to-go orders in your restaurant cafe or educational establishment with this Cambro CPM244867FX2480 Camshelving Premium Series Flex Station with 1 shelf and 3 tiers with angled divider bars! Featuring one solid shelf and three display tiers this Flex Station creates the perfect solution to handling pick up orders quickly and efficiently. This Flex Station includes two side panels a solid shelf and supports and angled dividers for three additional tiers that can support Cambro food pans and food boxes sold separately to maximize capacity. Four swivel casters make this Flex Station easy to maneuver and protect contents and staff during transport. Customize the Flex Station to suit your establishment and reduce handling using the included 12 ID tags or additional labels sold separately.The shelf is comprised of 4 plates embedded with antimicrobial Camguard and can be easily washed in a commercial dishwasher for added sanitation. It provides a stable surface to hold orders and containers of food while preventing unhygienic spills and keeping your items off the floor. It can even hold up to 800 lb. and the solid surface is easy to wipe down for thorough and efficient sanitizing. With sturdy frames the additional tiers are angled making it easy to see orders at a glance and optimize the visual appeal of your curbside service.When paired with food pans and food boxes sold separately the Flex Station display easily holds orders for pick up with immediate access. You can even add Camchillers sold separately make sure that fruits vegetables and beverages stay cool for hours. The Flex Station is a great way to offer curbside pick up organize take out or simply offer grab and go a la carte sales. If you're looking for a flexible way to offer high quality food the Cambro Camshelving merchandiser is a perfect solution.Overall Dimensions:Length: 48''Width: 24''Height: 67''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Tool Case, 5 Compartments, 9-3/4 in W x 15-1/4 in D x 2-1/2 in H, Red (48-22-8436)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-209BL)
- HARDWARE RESOURCES Black 1/4" Spoon Shelf Support (1206BLK)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (RXHS-482484MED GR)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5D)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 72inW x 24inD (711051)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- HIRSH Boltless Shelving Unit, 18 in D x 48 in W x 72 in H, 5 Shelves, Steel (17313)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- Cambro Boltless Shelving