Cambro

CPHU243667S4480 Camshelving Premium High Density Mobile Shelving Unit with 4 Solid Shelves


product price: $1,025.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

As part of the Premium high density storage system this Cambro Camshelving CPHU243667S4480 mobile shelving unit with 4 solid shelves comes with all of the features you expect in a Camshelving product. With it's professional-looking speckled gray color and structural integrity this solid shelf is the perfect addition to a pre-existing high density shelving system or as a starting point to create one!To achieve the full benefits of this modular storage system you'll need two Premium series stationary units and a rolling track. With a stationary unit at either end of the track to serve as an anchor this mobile unit glides easily back and forth to maximize storage capacity. By eliminating aisles and utilizing all available space you'll have additional room for bulk storage or prep work. Plus you'll have greater access to the items on your back shelves and other hard-to-reach areas.Each unit includes 4 steel core posts and matching traverses all with a thick polypropylene outer layer for superior strength and durability. For excellent cross stabilization at both ends of your unit this shelving system also comes complete with 4 polypropylene post connectors that define the width of the unit. this unit will not to rust corrode o or peel even when used in wet dry hot or cold areas. In fact it can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down!Versatility is built right in to this unit! The shelves can easily be adjusted in 4'' increments even after the shelving unit is assembled. Plus you can be sure of a safe and sanitary storage area since each of the shelving plates has Camguard antimicrobial technology built in to suppress the growth of fungus bacteria or mold between cleanings. The shelf plates are impervious to chemicals and moisture making this unit easy to clean. Just take a cloth and wipe them down as you would other surfaces in your kitchen or storage room. And when a more thorough cleaning is called for you can remove the shelf plates and run them through the dishwasher! Upon receiving your unit assembly will be quick and easy requiring only the use of a mallet.Overall Dimensions:Length: 36''Width: 24''Height: 67''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.