Shop All Boltless Shelving
Cambro
CPA212464V5480 Camshelving Premium 5 Shelf Vented Add On Unit - 21'' x 24'' x 64''
Mfr # 214PAM2464V5
Zoro # G211632240
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214PAM2464V5
- Zoro # G211632240
- Country of Origin United States
- Category Boltless Shelving
Description
As part of the Premium series this Cambro Camshelving Premium CPA212464V5480 vented 5 shelf add on unit comes with all of the features you expect in a Camshelving product. This unit includes 5 shelves 2 steel core posts and 10 matching traverses all with a thick polypropylene outer layer for superior strength and durability. The traverses on both the first and second unit share the middle post eliminating the need for add-on clips or s-hooks. When built in a straight line there is no loss of weight bearing capacity.With its professional-looking speckled gray color and structural integrity this add on shelving unit is the perfect addition to a pre-existing shelving system in any area of your business even humid dish rooms or cold walk-in freezers. this unit will not to rust corrode o or peel even when used in wet dry hot or cold areas. In fact it can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down!Versatility is built right in to this add on unit! The shelves can easily be adjusted in 4'' increments even after the shelving unit is assembled. Plus you can be sure of a safe and sanitary storage area since each of the 8 shelving plates have Camguard antimicrobial technology built in to suppress the growth of fungus bacteria or mold between cleanings. The vented shelf plates are impervious to chemicals and moisture making this unit easy to clean. Just take a cloth and wipe them down as you would other surfaces in your kitchen or storage room. And when a more thorough cleaning is called for you can remove the shelf plates and run them through the dishwasher! In addition the vented shelf design promotes greater air circulation and product visibility which will come in handy in refrigerated storage applications. Upon receiving your unit assembly will be quick and easy requiring only the use of a mallet.Overall Dimensions:Length: 24''Width: 21''Height: 64''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX 5001.6062 Wall-Mount Tie-Down Hanger Storage Rack Shelf Enclosed Race Trailer Shop Garage Storage (5001.6062)
- DURAMAX Gray, Resin, 3.85 ft W, 1.83 ft H (86600)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-YELLOW)
- KRUEGER SENTRY GAUGE Petroleum-Based Liquids and Aromatics Drum Gauge (DRM246)
- LORELL Wire Deck Shelving 60" Height x 36" Width x 18" Depth Recycled (99928)
- GLOBAL INDUSTRIAL Center Deck Support, 24inD, Gray (160CP26)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZAES-4830D)
- GLOBAL INDUSTRIAL Additional Shelf, Double Rivet Channel, No Deck, 96inW x 24inD, Gray (502415)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (ZM7-4818S-5D)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 48w x 18d x 72h, Black (6246BL)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-9624S-3W)
- Cambro Boltless Shelving