Shop All Boltless Shelving
Cambro
CPA182472VS4480 Camshelving Premium Stationary Add-On Shelving Unit
Mfr # 214PAS2472C4
Zoro # G111632036
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214PAS2472C4
- Zoro # G111632036
- Country of Origin United States
- Category Boltless Shelving
Description
As part of the Premium series this Cambro Camshelving Premium CPA182472VS4480 stationary add-on unit comes equipped with all of the features you expect in a Camshelving product. This unit includes 3 vented shelves 1 solid shelf 2 steel core posts and 8 matching traverses all with a thick polypropylene outer layer for superior strength and durability. To attach the add-on unit to your existing unit in a side-by-side fashion use the included traverse dovetails. For an L- or U-shaped design additional corner connectors will be needed sold separately.With its professional-looking speckled gray color and structural integrity this add-on shelving unit is the perfect addition to a pre-existing shelving system in any area of your business even humid dish rooms or cold walk-in freezers. this unit will not to rust corrode o or peel even when used in wet dry hot or cold areas. In fact it can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down!Versatility is built right in to this add-on unit! The shelves can easily be adjusted in 4'' increments even after the shelving unit is assembled. Plus you can be sure of a safe and sanitary storage area since each of the shelving plates have Camguard antimicrobial technology built in to suppress the growth of fungus bacteria or mold between cleanings.The shelf plates are impervious to chemicals and moisture making this unit easy to clean. Just take a cloth and wipe them down as you would other surfaces in your kitchen or storage room. And when a more thorough cleaning is called for you can remove the shelf plates and run them through the dishwasher! In addition the vented shelf design promotes greater air circulation and product visibility which will come in handy in refrigerated storage applications while the solid shelf is ideal for small or delicate items that can't be stored on vented shelves.Overall Dimensions:Length: 24''Width: 18''Height: 72''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Blue (QUS232BL)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 60"W x 34"H, Chrome (2HGE6)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-1795)
- KRUEGER Therma Level Gauge, Tank 47" D, 2" NPT (H-2-47)
- GLOBAL INDUSTRIAL Mobile Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217C)
- TENNSCO Boltless Shelf, 24"D x 48"W x 1-1/8"H, Steel (ZDES-4824D SAND)
- GLOBAL INDUSTRIAL Double Rivet Beam, 24inL, Gray (160CP31)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZAH7-4815S-5W)
- GLOBAL INDUSTRIAL Single Rivet Beam, 48inL, Gray (254CP80)
- TENNSCO Boltless Shelf, 18"D x 48"W x 4-13/22"H, Steel (ZLCS-4818D)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-4818S-3D)
- Cambro Boltless Shelving