Shop All Food Service Storage & Transportation
Cambro
Condiment Organizer, 14 1/4 in H, Black
Mfr # EA9RS9110
Zoro # G400404139
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Compartments 9
- Material Plastic
- Lid Included No
- Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EA9RS9110
- Zoro # G400404139
- UPC # 099511233748
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Details
Item | Condiment Organizer |
Color | Black |
Number of Compartments | 9 |
Material | Plastic |
Lid Included | No |
Handle | No |
Card/Signholder | No |
NSF Certified | No |
Product Type | Condiment Organizer |
Description
Condiment Organizer, Material Plastic, Overall Depth 21 3/8 in, Number of Compartments 9, Overall Height 14 1/4 in, Overall Width 20 1/8 in, Color Black, Handle No, Includes (9) Bins, Product Type Condiment Organizer, Card/Signholder No, Lid Included No, NSF Certified No, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN No Scent Cooktop Cleaner 12 oz Spray (70A)
- BAKERS PRIDE Gas Safety Valve-Ts11 (M1557A)
- CROWN STEAM Operating Thermostat ( 4-Th05 (9126-1)
- ALLIANCE LATCH DOOR-DELRIN (M401223)
- CAMBRO Peg Rack19-3/4 x 19-3/ x 3 1/4, PK6 (CAPR314151)
- CAMBRO Food Transport Cart, Side-Load, Dark Brown (EAUPCS400131)
- CAMBRO Half Size Camrack® Flatware Rack (HFR258151)
- CAMBRO Food Transporter, Top-Load, Black (EAEPPMBWSTSW110)
- CAMBRO Drying Shelf, 7 Slots, ABS (EACSDR7151)
- CAMBRO Camcruiser Vending Cart With Umbrella Bl (EACVC55110)
- INTERDESIGN SPICE ORGANIZER CLR 5""W (54930)
- Cambro Food Service Storage & Transportation