Shop All Drinking Glasses
Cambro
Colorware Tumbler 8 oz. Clear
Mfr # EA800P152
Zoro # G500423399
product price: $0.99
/ea
Sold in multiples of 72 for $71.28
$71.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material SAN
- Outside Diameter 2 5/8 in
- Product Type Colorware Tumbler
- Pattern Sani Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EA800P152
- Zoro # G500423399
- UPC # 099511317745
- Country of Origin United States
- Category Drinking Glasses
Dimensions
Outside Diameter | 2 5/8 in |
Details
Item | Colorware Tumbler 8 oz. Clear |
Color | Clear |
Material | SAN |
Product Type | Colorware Tumbler |
Pattern | Sani Rim |
NSF Certified | No |
Description
Colorware Tumbler 8 oz. Clear, Outside Diameter 2 5/8 in, Overall Width Not Applicable, Product Type Colorware Tumbler, Capacity 7.8 fl oz, Color Clear, Diameter 2 5/8 in, Material SAN, Overall Height 4 in, Overall Length Not Applicable, NSF Certified No, Pattern Sani Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 10077L00008C Latch (10077L00008C)
- BAF SANTIAGO Smart Servings Low Sodium Vegetarian Refried Pinto Beans 26.25oz., PK6 (10302)
- SERTEK Breaker - 20A For - Part# Srk7000278-15 (SRK7000278-15)
- VOLLRATH Vacuum Sealer Bag, 12 x 8, PK100 (40815)
- CAMBRO Tumbler, 10 Oz, L 4 3/4, PK36 (CALT10152)
- CAMBRO Tumbler, 12 Oz, L 5, PK36 (CALT12152)
- CAMBRO 12 oz Clear Colorware Tumbler (1200P152)
- CAMBRO Colorware Tumbler 12 oz. Clear (EA1200P152)
- CAMBRO Huntington Tumbler 5 oz. Clear (EAHT5CW135)
- CAMBRO Tumbler, 16-2/5 Oz, L 5-3/4, PK36 (CANT16152)
- LOGO BRANDS New York Yankees 16oz Stripe Pint Glass (520-G16P-16)
- Cambro Drinking Glasses