Shop All Drinking Glasses
Cambro
Colorware Tumbler 5 oz. Ruby Red
Mfr # EA500P156
Zoro # G700423076
product price: $0.90
/ea
Sold in multiples of 72 for $64.80
$64.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SAN
- Outside Diameter 2 1/4 in
- Pattern Sani Rim
- Product Type Colorware Tumbler
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EA500P156
- Zoro # G700423076
- UPC # 099511316243
- Country of Origin United States
- Category Drinking Glasses
Dimensions
Outside Diameter | 2 1/4 in |
Details
Item | Colorware Tumbler 5 oz. Ruby Red |
Material | SAN |
Pattern | Sani Rim |
Product Type | Colorware Tumbler |
NSF Certified | No |
Description
Colorware Tumbler 5 oz. Ruby Red, Outside Diameter 2 1/4 in, Overall Width Not Applicable, Product Type Colorware Tumbler, Capacity 5.2 fl oz, Color Ruby Red, Diameter 2 1/4 in, Material SAN, Overall Height 3 5/8 in, Overall Length Not Applicable, NSF Certified No, Pattern Sani Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Cup, Cold, Paper, 3Oz, 50Pk 50PK (GJO03161)
- APW WYOTT Drawer Slide Nut 1/4-20 Nylock (88893)
- ITI Table/Serving Spoon, 8 3/8" L, Silver, PK12 (NA-112)
- SUGAR FOODS N'Joy Sugar Foods Pure Cane Sugar, 0.098 oz., 2000/Box (SUG72101)
- CAMBRO Colorware Tumbler 16 oz. Clear (EA1600P2152)
- CAMBRO Colorware Tumbler 16 oz. Ruby Red (EA1600P156)
- CAMBRO Multi Pack Colorware Tumbler 16 oz. Clea (EA1600PSW12152)
- CAMBRO Tumbler, 16-2/5 Oz, L 5-3/4, PK36 (CANT16152)
- CAMBRO Tumbler, 14 Oz, L 5 1/8, PK36 (CALT14152)
- CAMBRO Multi Pack Colorware Tumbler 9.5 oz. Cle (EA950PSW152)
- TRUE Bullseye Measured Shot Glass, bulk (0400 bulk)
- Cambro Drinking Glasses