Shop All Drinking Glasses
Cambro
Colorware Tumbler 16 oz. Clear
Mfr # EA1600P2152
Zoro # G200423217
product price: $1.85
/ea
Sold in multiples of 24 for $44.40
$44.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material SAN
- Outside Diameter 3 1/8 in
- Product Type Colorware Tumbler
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EA1600P2152
- Zoro # G200423217
- UPC # 099511313341
- Country of Origin United States
- Category Drinking Glasses
Dimensions
Outside Diameter | 3 1/8 in |
Details
Item | Colorware Tumbler 16 oz. Clear |
Color | Clear |
Material | SAN |
Product Type | Colorware Tumbler |
NSF Certified | No |
Pattern | Sani Rim |
Description
Colorware Tumbler 16 oz. Clear, Outside Diameter 3 1/8 in, Overall Width Not Applicable, Product Type Colorware Tumbler, Capacity 16.4 fl oz, Color Clear, Diameter 3 1/8 in, Material SAN, Overall Height 5 3/4 in, Overall Length Not Applicable, NSF Certified No, Pattern Sani Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Knife, Black, Medium Weight, PK960 (SSK51)
- COMMODITY POPCORN Yellow Popcorn 20lbs (5748)
- VOLLRATH Bake and Roast Pan, w/ Handles, 7-1/2 Qt. (68257)
- VOLLRATH Electric Induction Range (59500P)
- CAMBRO Tumbler, 7 1/2 Oz., L 3 15/16, PK48 (CA800CW152)
- CAMBRO Cambro Plastic 22 oz. Clear Laguna Tumbler, PK36 (LT22152)
- CAMBRO 12 oz Clear Colorware Tumbler (1200P152)
- CAMBRO Cambro Laguna 12 oz. Plastic Clear Tumbler, PK36 (LT12152)
- CAMBRO Tumbler, 14 Oz, L 5 1/8, PK36 (CALT14152)
- CAMBRO 12 1/2 oz Clear Newport Tumbler (NT12152)
- LOGO BRANDS Germany Men's National Soccer 16oz Stripe Pint Glass (C4767-G16P-16)
- Cambro Drinking Glasses