Shop All Food Service Storage & Transportation
Cambro
Cold Pack, 12.8 x 20.9 in, Blue
Mfr # EACP3253443
Zoro # G8629948
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With GN 1/1 Cam GoBox
- Dishwasher Safe Yes
- Product Type Cold Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # EACP3253443
- Zoro # G8629948
- UPC # 099511029938
- Country of Origin Germany
- Category Food Service Storage & Transportation
Details
Item | Cold Pack |
Color | Blue |
For Use With | GN 1/1 Cam GoBox |
Dishwasher Safe | Yes |
Product Type | Cold Pack |
Description
Cold Pack, Product Type Cold Pack, Color Blue, Dishwasher Safe Yes, For Use With GN 1/1 Cam GoBox, Overall Length 20 7/8 in, Overall Width 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Stainless Steel Stock Pot Set, 6 Piece (STP3)
- VOLLRATH Wire Grate, Half-Size, 11-1/8x8-13/16x3/4 (20228)
- FRYMASTER Pilot Burner - Nat (8100426)
- MCCORMICK McCormick Culinary Dill Weed 5 oz. Container, PK6 (900210217)
- CAMBRO Condiment Organizer, 9 1/4 in H, Black (EA6RS6110)
- CAMBRO Cambro UPC300131 - Camcarrier Food Pan Carrier for 12" x 20" Food Pans, 16-1/2 x 24x23-5/16, Brown (UPC300131)
- CAMBRO Food Transport Cart, Side-Load, Dark Brown (EAUPCS400131)
- CAMBRO Condiment Organizer, 14 1/4 in H, Black (EA12RS12110)
- CAMBRO Drying Shelf, 7 Slots, ABS (EACSDR7151)
- CAMBRO Food Pan Carrier, Side-Load, Black (EAUPC400110)
- CARLISLE FOODSERVICE RG25-114 Opticlean 25 Compartment Glass Rack with 1 Extender (271RG251)
- Cambro Food Service Storage & Transportation