Cambro

Colander , 18X26X5, F/Clr Stor Bx


product price: $41.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cambro
  • MFR # 1826CLRCW-135
  • Zoro # G602229127
  • Country of Origin United States
  • Category Food Pans

Description

Color: Clear ;Material: Polycarbonate ;Length: 26" | 660 Mm ;Width: 18" | 457 Mm ;Temperature Range: -40 To 99 Degrees C | -40 To 210 Degrees;F ;Type: Dishwasher Safe | Fits Camwear Storage Boxes ;Depth: 5" | 127 Mm ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.