Shop All Food Service Carts
Cambro
Ceramic Small Bowl, 3 1/2 in Dia, 5 oz
Mfr # EAMDSB5C148
Zoro # G8630270
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Capacity 5 oz
- Pattern Classic
- Product Type Ceramic Small Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EAMDSB5C148
- Zoro # G8630270
- UPC # 099511951307
- Country of Origin China
- Category Food Service Carts
Details
Item | Ceramic Small Bowl |
Color | White |
Capacity | 5 oz |
Pattern | Classic |
Product Type | Ceramic Small Bowl |
Description
Ceramic Small Bowl, Color White, Diameter 3 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Ceramic Small Bowl, Capacity 5 oz, Material Ceramic, Pattern Classic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Solenoid Valve 1/2" 24V (581094)
- EDGESTAR 20 Inch Wide 44 Bottle Capacity Free Standing Wine Cooler with Reversible Door and LED Lighting (CWF440SZ)
- AMERICAN RANGE Orifice (36) (11036)
- ICE-O-MATIC Ring Water Seal (9021141-01)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- CAMBRO Meal Delivery Cart, 44 1/4"H, Polyethylene (EAMDC1520S20192)
- FABULAXE Wood Serving Bar Cart Tea Trolley with 3 Tier Shelves and Rolling Wheels, Gold, Black and White (QI003775.WT)
- CARLISLE FOODSERVICE Food Delivery Cart, Dual End Loader (PC600N03)
- LAKESIDE Stainless Steel Deep Shelf Cart; 700 Lb Capacity, 2 Shelf, 21"x49" (757)
- R.W. ROGERS CO Tubular Deck Cart, Steel, 18" x 42" (02-TC2-1842)
- SAFCO Mobile Beverage Cart, 33-1/2w x 21-3/4d x 43h, Black (8964BL)
- Cambro Food Service Carts