Shop All Dollies
Cambro
CDR2020 Soft Gray Camdolly Dish / Glass Rack Dolly
Mfr # 214CDR2020GY
Zoro # G811589524
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily transport stacks of full size 20'' x 20'' dish racks or glass racks throughout your facility with this Cambro CDR2020 soft gray Camdolly gray dish / glass rack dolly. Built for heavy-use applications this dolly is made of injection-molded high-density polypropylene and is exceedingly durable. This design won't rust or corrode and easily wipes down at the end of the day. It's lightweight too making the dolly easy to maneuver.For mobility it's outfitted with a set of 4 4'' casters each of which can swivel. Swivel casters navigate through small storage areas and narrow hallways with ease which is perfect for back-of-house use. Whether you're moving glass racks from the warewashing station to storage or dish racks from the store room to the kitchen this dolly adds valuable convenience to any food service operation. It can even hold up to 350 lb. of weight so you can drastically reduce the manual labor and time required to move heavy loads of racks and dishes.Overall Dimensions:Length: 21 3/8''Width: 21 3/8''Height: 7''Capacity: 350 lb.Interior Dimensions:Length: 20 7/8''Width: 20 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 126 in H Steel All Direction Ladder, 9 Steps, 450 lb Load Capacity (KDED109242)
- FLEXCO Lacing Tool, RSC187-24 Alligator, 24 In (28000367)
- GLOBAL EQUIPMENT Double Folding Security Gate 10'W x 6-1/2'H (620565)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20302ZN-VPR01(CG))
- ZORO SELECT Cabinet Dolly, Cap 400 lb, 19-3/4x8, Steel (48J128)
- ZORO SELECT General Purpose Dolly, 48x24, Vinyl (48J077)
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- FAIRBANKS General Purpose Dolly, 2000 lb. (AI-1627-4IW)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF58)
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1624-9)
- ZORO SELECT Cabinet Dolly, 1320 lb., PK4 (2TUT2)
- Cambro Hand Trucks & Dollies