Shop All Dollies
Cambro
CD2020HB110 Black Camdolly Dish Rack / Glass Rack Dolly with 10'' Rear Wheels - 350 lb.
Mfr # 214CD2020HBL
Zoro # G612179986
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Streamline your back-of-house operations with this Cambro CD2020HB110 black Camdolly 350 lb. dish rack dolly! Made of rugged plastic the dolly accommodates up to 350 lb. of clean or dirty dinnerware flatware or glassware in standard size dish racks or glass racks allowing you to transport supplies in bulk and with ease. This makes the unit the perfect addition to hospitals assisted living communities correctional facilities schools and other large operations.For maximum durability and mobility the dolly is equipped with 2 extra large 10'' rear wheels and 5'' front casters. Because they swivel the front casters help navigate through narrow hallways cramped store rooms and other tight spaces. Plus one caster features a brake which stabilizes the unit as you load or unload your supplies. With a heavy duty formed plastic handle this Cambro CD2020HB131 Camdolly provides long-lasting convenience.Overall Dimensions:Length: 27''Width: 26''Height: 37''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO CART General Purpose Dolly, 1500lb, 18 (RC-1P-G-RBR)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 75 Shore A (435X90)
- KINEDYNE Winch Strap, 27 ft. x 4 In., 5400 lb. (422721GRA)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Galvanized (GR-F2R-BO-TP42-HDG)
- QUANTUM STORAGE SYSTEMS Dolly, 24L x 15W, Black (DLY-2415)
- VESTIL Steel Dollies SDOL-2 - Set of 2 - 1000 Lb. Capacity per Set (SDOL-2)
- MAPP CASTER Heavy Duty Tri-Wheel Dolly W/ 3" Rubber Wheels, 630 Lbs Cap. (P3310-HR)
- MAPP CASTER Heavy Duty Tri-Wheel Dolly with 3" Rubber Wheels - 840 Lbs Cap. (56403OH)
- MAPP CASTER Hvy Dty Tri-Wheel Dolly W/ 2" Polyolefin Wheels - 600 Lbs Cap. (P2127AL-P)
- VESTIL Aluminum Channel Dolly, 21" x 30" (ACP-2130-9)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUN4)
- Cambro Hand Trucks & Dollies