Shop All Dollies
Cambro
CD2020401 Slate Blue Camdolly Dish Rack / Glass Rack Dolly - No Handle
Mfr # 214CD2020SB
Zoro # G511947310
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Transport stacks of heavy full size 20'' x 20'' dish racks or glass racks with this Cambro CD2020401 slate blue Camdolly! It features a seamless one-piece design made of double-wall high-density polyethylene for incredible durability. And a polyurethane core provides additional strength and helps reduce the noise of transport great for locations where noise must be kept at a minimum. This dolly does not rust or corrode and is easy to wipe down at the end of the day.To withstand up to 300 lb. of weight the dolly features heavy-duty bolted-on casters. Each caster swivels to enable easy precise movement and to make the dolly perfect for narrow hallways and cramped storage areas. Whether you're moving glass racks from the warewashing station to storage or dish racks from the store room to the kitchen this dolly adds valuable convenience to any food service operation.Overall Dimensions:Length: 22 1/2''Width: 22 1/2''Height: 8 1/4''Capacity: 300 lb.Interior Dimensions:Length: 20 1/16''Width: 20 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Motorcycle Cam Buckle Strap 2" x 8' with S-Hooks (C308SH254)
- LOUISVILLE Combo Pole Grip/Cable Hook, PR (PK-E03A)
- ZORO SELECT Wire Cart, 2 Shelf, L53 x W24 x H39 In. (3TPD2)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC313036)
- APOSITOS 1.21 x 6.46 in. 3-Wheel Dolly, Black (AP2683132)
- GAITHER TOOL CO Wheel Dolly with O-liner (G471105HD)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC5)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1200 Lb. Capacity (585172)
- DEVAULT ENTERPRISES Standard Plant Dolly, 24 Inch (DEV2400B)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 15"x15" (DC33815)
- PROSOURCE Dolly Furniture Poly 30X18In (PFD-3018)
- Cambro Hand Trucks & Dollies