Shop All Dollies
Cambro
CD2020110 Black Camdolly Dish Rack / Glass Rack Dolly - No Handle
Mfr # 214CD2020BK
Zoro # G711589518
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Transport stacks of heavy full size 20'' x 20'' dish racks or glass racks with this Cambro CD2020110 black Camdolly! It features a seamless one-piece design made of double-wall high-density polyethylene for incredible durability. And a polyurethane core provides additional strength and helps reduce the noise of transport great for locations where noise must be kept at a minimum. This dolly does not rust or corrode and is easy to wipe down at the end of the day.To withstand up to 300 lb. of weight the dolly features heavy-duty bolted-on casters. Each caster swivels to enable easy precise movement and to make the dolly perfect for narrow hallways and cramped storage areas. Whether you're moving glass racks from the warewashing station to storage or dish racks from the store room to the kitchen this dolly adds valuable convenience to any food service operation.Overall Dimensions:Length: 22 1/2''Width: 22 1/2''Height: 8 1/4''Capacity: 300 lb.Interior Dimensions:Length: 20 1/16''Width: 20 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 90 mm MC Nylon Wheel-Bearing, 100x100 mm Plate, Swivel, 1500 kg Cap, Al Pad, Ivory (GD-150-F-MCD)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE2802NFX16)
- ZORO SELECT Bolt Set, PK24 (MH4HUW8G)
- AZTEC LIFTING HARDWARE Turnbuckle Eye End 1/2 For 6 TB CS HDG (RHE126)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFD1)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x15, Steel (48J123)
- NATIONAL PUBLIC SEATING Dolly for 1100 Series Chairs, 1,100 lb Capacity, 39 x 19 x 46.5, Brown (DY1100)
- ORBIS Food Service Dolly, 500 lb. (NPL706 Dolly Black)
- GLOBAL EQUIPMENT Drum Dolly for 30 Gallon Drum - Rubber Wheels 600 Lb. Capacity (101323)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Poly-on-Steel Casters (PLDL-ADJ-8PS)
- Cambro Dollies