Shop All Dollies
Cambro
CD1826PDB401 Slate Blue Pizza Dough Box Camdolly
Mfr # 214CD1826PDU
Zoro # G912312977
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Perfect for any high volume bakery or pizza shop this Cambro CD1826PDB401 slate blue Camdolly makes transporting trays and boxes of freshly prepped pizza dough throughout your kitchen easier than ever before. Both rugged and reliable the item boasts one-piece seamless double-wall polyethylene construction that's also high in density. As a result it is durable enough to withstand even the toughest foodservice demands. Additionally a foamed-in-place polyurethane core adds outstanding structural strength and reduces overall noise during transport.This dolly is fitted with four 5'' diameter casters including two fixed two swivel and one with a brake for smooth and effortless rolling at all times. In addition to rounded corners which serve to protect walls furniture and equipment its raised edges are designed to securely hold your pizza dough boxes as it moves across your floor. When not in use the dolly is easy to wipe down and clean. Plus it will not rust or corrode guaranteeing long-lasting use that will instantly benefit your kitchen staff.Overall Dimensions:Length: 28''Width: 20''Height: 10''Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Emergency Stop Switch Zdk31-250, For Use With EK13 (EK13 / TY-01.14)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 12 in W, Nylon, Yellow (LB2-912-8)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 175 lb (PSQ25115ZN-3HB)
- LISTA Plastic Box, 3x3x2 In (PB-5)
- BOSCH Car Dolly With 1800 Lb. Capacity Per Dolly (Pair) (1572)
- BLACK BULL Steel Snowmobile Dolly Set, 1500 Lbs. (SMD1500)
- ZORO SELECT Genrl Purps Dolly, 1000lb, 24x16x5-1/4 In. (3JJG1)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL7)
- SHINN FU CO OF AMERICA $CAR DOLLY SET 2000 LB 3-IN-1 (OM47020)
- BUFFALO Buffalo Tools HDFDOLLY 1000 Pound Furniture Dolly (HDFDOLLY)
- ZORO SELECT Cabinet Dolly, 880 lb., PK4 (2TUT1)
- Cambro Hand Trucks & Dollies