Shop All Dollies
Cambro
CD1826PDB131 Dark Brown Pizza Dough Box Camdolly
Mfr # 214CD1826PDB
Zoro # G712313099
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Perfect for any high volume bakery or pizza shop this Cambro CD1826PDB131 dark brown Camdolly makes transporting trays and boxes of freshly prepped pizza dough throughout your kitchen easier than ever before. Both rugged and reliable the item boasts one-piece seamless double-wall polyethylene construction that's also high in density. As a result it is durable enough to withstand even the toughest foodservice demands. Additionally a foamed-in-place polyurethane core adds outstanding structural strength and reduces overall noise during transport.This dolly is fitted with four 5'' diameter casters including two fixed two swivel and one with a brake for smooth and effortless rolling at all times. In addition to rounded corners which serve to protect walls furniture and equipment its raised edges are designed to securely hold your pizza dough boxes as it moves across your floor. When not in use the dolly is easy to wipe down and clean. Plus it will not rust or corrode guaranteeing long-lasting use that will instantly benefit your kitchen staff.Overall Dimensions:Length: 28''Width: 20''Height: 10''Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCHES, DRILL WINCH_750LBS_SYNTH (101575)
- CR DANIELS DANDUX Replacement 5in Swivel Caster for Dandux Bulk Trucks (CA50S11)
- RONSTAN INTERNATIONAL Shackle, Halyard, Pin, 5/16" (RF1034)
- VESTIL 1 Step, Polyethylene Step Stool, Load Capacity, Yellow (VST-1-Y)
- EXTREME MAX Extreme Max 5800.2009 Economy Snowmobile Dolly System - Gray (5800.2009)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J072)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 2.5" Wheels, 2,400 Lbs Cap. (56402-1/2OH-4)
- VESTIL Poly Dolly 33-1/2" x 21" x 6-5/16", 500 lb Capacity, Green (POS-2133)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Bumper Truck, 2000 lb, Blue (847B/PTB)
- GROVES Sample Display Rack (SDR)
- RHINO CART General Purpose Dolly, 1500lb, 18 (RC-1P-G-RBR)
- Cambro Dollies