Shop All Dollies
Cambro
CD1420131 350 lb. Dark Brown Camdolly Milk Crate Dolly
Mfr # 214CD1420BRN
Zoro # G511513362
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Cambro CD1420131 dark brown Camdolly 350 lb. milk crate dolly is an indispensable tool for schools hospital cafeterias assisted living communities or any other location that receives bulk dairy shipments.It's the perfect size to transport 14'' x 19'' crates of school milk cartons bagged milk dispenser refills or plastic gallons to and from your walk in refrigerator. It can even carry standard size cases of six #10 cans.Four 3'' swivel casters allow for excellent maneuverability.Overall Dimensions:Length: 21 13/16''Width: 16 3/8''Height: 8 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 1 Chain, 4 ft L, SOG Sling (SF0904G10SOG)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- TANIS Strip Brush Holder, Overall Length 72 In (AH702472CF)
- ULTRATECH Drum Containment System, 53" L (2386)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX30L W/HANDLE (ACP-2130-9-HDL)
- VESTIL Blue Plastic Dolly With Rubber Ends 1000 lb Capacity 30 x 18 x 5.5 (PDOC-1830)
- ZORO SELECT General Purpose Dolly, 36x24, Hardwood (48J064)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" Rubber on Alum Wheels, 1,000 Lbs Cap. (B18304RAL)
- ZORO SELECT General Purpose Dolly, 36x24, Vinyl (48J076)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J063)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1000 Lb. Capacity (585342)
- Cambro Hand Trucks & Dollies