Shop All Dollies
Cambro
CD1420110 350 lb. Black Camdolly Milk Crate Dolly
Mfr # 214CD1420BK
Zoro # G111513526
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Cambro CD1420110 black Camdolly 350 lb. milk crate dolly is an indispensable tool for schools hospital cafeterias assisted living communities or any other location that receives bulk dairy shipments.It's the perfect size to transport 14'' x 19'' crates of school milk cartons bagged milk dispenser refills or plastic gallons to and from your walk in refrigerator. It can even carry standard size cases of six #10 cans.Four 3'' swivel casters allow for excellent maneuverability.Overall Dimensions:Length: 21 13/16''Width: 16 3/8''Height: 8 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN1601DX6)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE2601DFX5)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (DCRR05052S-S13)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Blue (CL1385K)
- SHEPHERD 6" Tri-Dolly - Steel and Polyolefin (SH309017)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-1624-9)
- ZORO SELECT General Purpose Dolly, 36x24, Vinyl (48J076)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 36x24 (48J097)
- VESTIL Black Steel Dolly Set 8"x8"x3-5/8", 2PK (SDOL-2)
- MARTIN TOOLS SPROCKET & GEAR DOLLY WEDGE (MT1065)
- MONOFLO Plastic Dolly, 27-1/2 X 18 X 3 - 4 Casters 650 Lb Capacity (DC2818)
- Cambro Dollies