Shop All Boltless Shelving
Cambro
CBU183084S5580 Camshelving Basics Plus Solid 5-Shelf Stationary Starter Rect
Mfr # 214BSS3084S5
Zoro # G411632446
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214BSS3084S5
- Zoro # G411632446
- Country of Origin United States
- Category Boltless Shelving
Description
This Cambro CBU183084S5580 Camshelving Basics Plus solid shelving unit with 5 shelves is perfect for your light to medium-duty storage needs! With a slim design and sturdy solid shelves to keep stored items clean and off the ground this shelving system comes with many innovative Camshelving features but for a more affordable price. Equipped with 4 posts pre-installed post connectors and wedges matching dovetails 5 shelves and 10 traverses you'll have everything you need to start building this versatile and efficient shelving system right out of the box.Made with durable composite material that is as strong as steel this shelving unit still weighs 60% less than steel and is easier to set up clean and maintain. With its professional-looking brushed graphite color and great durability this solid unit is perfect for any area of your business even humid dish rooms or cold walk-in freezers. this unit will not to rust corrode o or peel even when used in wet dry hot or cold areas. It can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.Versatility is built in to this shelving unit! The shelves can easily be adjusted in 4'' increments even after the shelving unit is assembled. The shelf plates are impervious to chemicals and moisture making this unit easy to clean. Just take a cloth and wipe them down as you would other surfaces in your kitchen or storage room. And when a more thorough cleaning is called for you can remove the shelf plates and run them through the dishwasher.Overall DimensionsLength: 30''Width: 18''Height: 84''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Aluminum Wall Shelf, 24"D x 24"W x 13-1/4"H, Silver (95883)
- METRO Wire Shelf, 24"D x 48"W x 1-1/8"H, Chrome (2448NC-5)
- 80/20 Drop In T-Stud M8X30 (13173)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DL260BL)
- GLOBAL INDUSTRIAL Single Rivet Beam, 36inL, Gray (254CP79)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3W)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 18d x 72h, Black (6245BL)
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZAES-4824D)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Carbon Steel (RXHS-602472MED GR)
- HONEY CAN DO INTL 4Tier CHR Shelving Unit (SHF-01906)
- Cambro Boltless Shelving