Shop All Boltless Shelving
Cambro
CBSP2411V151 24'' x 11'' Vented Shelf Plate for Camshelving Basics Plus Series
Mfr # 213CBSP2411V
Zoro # G711632528
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 213CBSP2411V
- Zoro # G711632528
- Country of Origin United States
- Category Boltless Shelving
Description
As part of the renowned Basics Plus series this Cambro CBSP2411V151 24'' x 11'' vented shelf plate is an integral component of your shelving system. Great for all of your light to medium-duty storage needs this shelf plate boasts a slim yet sturdy design that delivers the performance you expect from any Camshelving component but for a more affordable price! It is made from a durable composite material that is as strong as steel but weighs 60% less and is easier to set up clean and maintain. Offering superior durability that is sure to be valued in any area of your business this plate won't rust corrode or peel even when used in wet dry hot or cold areas. The vented design facilitates optimal airflow and can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.This shelf plate is designed to combine with other shelf plates traverses and post kits sold separately to create a sanitary easy-to-clean storage environment that can support up to 600 lb. per shelf. When assembled the shelf can easily be adjusted up and down in 4'' increments even when the unit is fully assembled so that you can change the shelf configuration without the hassle of taking the unit apart.Overall Dimensions:Length: 11''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Paint Can, 1 Gallon, F-Style (HAZ1027)
- ZORO SELECT Shelf Liner 48"x18", Black, 4PK (5GRJ4)
- HALLOWELL Base, Closed Front (KCFB15PT)
- NEW AGE T-Bar Cantilever Shelving, 62 In. L (99872)
- TENNSCO Boltless Shelving Unit, 36"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-963696MED GR)
- TENNSCO Stur-D-Stor Shelving, Five-Shelf, 36w x 18d x 72h, Sand (LSS-361872)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-8424S-3)
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9648S-3)
- TENNSCO Boltless Shelving Add-On, 72x36, 3 Shelf (ZLE5-7236A-3W)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-722484MED GR)
- Cambro Boltless Shelving