No Product Image Available

Cambro

CBSP216V151 21'' x 6'' Vented Shelf Plate for Camshelving Basics Plus Series


product price: $21.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

As part of the renowned Basics Plus series this Cambro CBSP216V151 21'' x 6'' vented shelf plate is an integral component of your shelving system. Great for all of your light to medium-duty storage needs this shelf plate boasts a slim yet sturdy design that delivers the performance you expect from any Camshelving component but for a more affordable price! It is made from a durable composite material that is as strong as steel but weighs 60% less and is easier to set up clean and maintain. Offering superior durability that is sure to be valued in any area of your business this plate won't rust corrode or peel even when used in wet dry hot or cold areas. The vented design facilitates optimal airflow and can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.This shelf plate is designed to combine with other shelf plates traverses and post kits sold separately to create a sanitary easy-to-clean storage environment that can support up to 600 lb. per shelf. When assembled the shelf can easily be adjusted up and down in 4'' increments even when the unit is fully assembled so that you can change the shelf configuration without the hassle of taking the unit apart.Overall Dimensions:Length: 6''Width: 21''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.