Shop All Boltless Shelving
Cambro
CBSK2430V1580 Camshelving Basics Plus 24'' x 30'' Vented Shelf Kit
Mfr # 214BSK2430V1
Zoro # G911632175
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214BSK2430V1
- Zoro # G911632175
- Country of Origin United States
- Category Boltless Shelving
Description
As part of the renowned Basics Plus series this Cambro CBSK2430V1580 Camshelving Basics Plus 24'' x 30'' vented shelf kit is an integral component of your shelving system. Great for all of your light to medium-duty storage needs this package includes removable shelf plates for a vented shelf 2 stationary traverses and matching dovetails. Its slim yet sturdy design delivers the performance you expect from any Camshelving component but for a more affordable price! The shelf kit is made from durable composite material that is as strong as steel but weighs 60% less and is easier to set up clean and maintain. With its professional-looking brushed graphite color and superior durability this shelf kit is the perfect start to a stationary shelving system in any area of your business even humid dish rooms or cold walk-in freezers. This shelf kit won't rust corrode or peel even when used in wet dry hot or cold areas. The vented shelf facilitates optimal airflow and it can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.Pair this shelf kit with the compatible post kits sold separately to create a sanitary easy-to-clean storage environment. It can easily be adjusted up and down in 4'' increments even when the unit is fully assembled so that you can change the shelf configuration without the hassle of taking the unit apart. Whether you need to set up drying racks in your dishroom or add a shelf to your cooler this shelf kit will get you started on the right track.Kit Includes:- Vented shelf plates for 1 shelf- 2 stationary traverses- Matching dovetailsOverall Dimensions:Length: 30''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Ivory (QUS255IV)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19909)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Yellow (30280YELLO)
- LITTLE GIANT Machine Table, Steel, 24" W, 30" Height, 2000 lb., Straight (MT1-1824-30)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 3600 lb Cap, 96inW x 24inD x 96inH, No Deck (601733)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- TENNSCO Record Archive Shelving, 30"D x 42"W x 84"H, 4 Shelves, Steel (ZB423084-4)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 18d x 72h, Black (5246BL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 48w x 18d x 72h, Black (6246BL)
- Cambro Boltless Shelving