Shop All Boltless Shelving
Cambro
CBSK1836S5580 Camshelving Basics Plus 18'' x 36'' Shelf Kit with 5 Solid Shelves
Mfr # 214BSK1836S5
Zoro # G711632214
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214BSK1836S5
- Zoro # G711632214
- Country of Origin United States
- Category Boltless Shelving
Description
As part of the renowned Basics Plus series this Cambro CBSK1836S5580 Camshelving Basics Plus 18'' x 36'' shelf kit with 5 solid shelves is an integral component of your shelving system. Great for all of your light to medium-duty storage needs this package includes removable shelf plates for 5 solid shelves 10 stationary traverses and matching dovetails. Its slim yet sturdy design delivers the performance you expect from any Camshelving component but for a more affordable price! The shelf kit is made from durable composite material that is as strong as steel but weighs 60% less and is easier to set up clean and maintain. With its professional-looking brushed graphite color and superior durability this shelf kit is the perfect start to a stationary shelving system in any area of your business even humid dish rooms or cold walk-in freezers. This shelf kit won't rust corrode or peel even when used in wet dry hot or cold areas. The solid shelves can hold smaller items while containing leaks and spills and they can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.Pair this shelf kit with the compatible post kits sold separately to create a sanitary easy-to-clean storage environment. It can easily be adjusted up and down in 4'' increments even when the unit is fully assembled so that you can change the shelf configuration without the hassle of taking the unit apart. Whether you need to set up drying racks in your dishroom or add a shelf to your cooler this shelf kit will get you started on the right track.Kit Includes:- Solid shelf plates for 5 shelves- 10 stationary traverses- Matching dovetailsOverall Dimensions:Length: 36''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPF3)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Height: 7-5/8" (01-05-048-00074)
- PROTEKTIVE PAK Stacking Container, Black, Cardboard, 38 3/4 in L, 36 1/2 in W, 2 1/4 in H (37263)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 18d x 72h, Black (6245BL)
- TENNSCO Boltless Shelf, 15"D x 48"W, Carbon Steel (ZAES-4815D)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-362472MED GR)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- TENNSCO Boltless Shelving Unit, 30"D x 42"W x 60"H, 3 Shelves, Steel (ZKMS-423060)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4224S-5D)
- Cambro Boltless Shelving