Shop All Boltless Shelving
Cambro
CBA244884V4580 Camshelving Basics Plus Vented 4-Shelf Add On Unit - 24'' x 48'' x 84''
Mfr # 214BAL4884V4
Zoro # G411631975
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # 214BAL4884V4
- Zoro # G411631975
- Country of Origin United States
- Category Boltless Shelving
Description
This Cambro CBA244884V4580 Camshelving Basics Plus vented 4 shelf add on unit allows you to easily boost the storage space of your preexisting Basics Plus series Camshelving unit! Great for all of your light to medium-duty storage needs this package includes 4 shelves 2 posts with pre-installed post connectors and wedges matching dovetails and 8 traverses. The traverses on both the first and second unit share the middle post eliminating the need for add-on clips or s-hooks. When built in a straight line there is no loss of weight bearing capacity.With a slim design and sturdy vented shelves to facilitate proper air flow this add on unit comes with many innovative Camshelving features but for a more affordable price! Made with durable composite material that is as strong as steel this add on unit still weighs 60% less than steel and is easier to set up clean and maintain. With its professional-looking brushed graphite color and great durability this add on unit is perfect for any area of your business even humid dish rooms or cold walk-in freezers. this unit will not to rust corrode o or peel even when used in wet dry hot or cold areas. It can withstand temperatures as low as -36 degrees Fahrenheit and as high as 190 degrees Fahrenheit without breaking down.Versatility is built in to this add on unit! The shelves can easily be adjusted in 4'' increments even after the shelving unit is assembled. The shelf plates are impervious to chemicals and moisture making this unit easy to clean. Just take a cloth and wipe them down as you would other surfaces in your kitchen or storage room. And when a more thorough cleaning is called for you can remove the shelf plates and run them through the dishwasher.Overall DimensionsLength: 48''Width: 24''Height: 84''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478ME)
- ECONOCO Blouse/Dress Hanger Metal, 16", PK100 (SLD/16)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Green (30184GREEN)
- SIMPSON STRONG-TIE 1.31 in. H X 1 in. W 20 Ga. Plywood Panel Sheathing Clip (PSCA 15/32)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-4818S-3D)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3D)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H (20993)
- TENNSCO Boltless Shelf, 18"D x 48"W, Carbon Steel (ZAES-4818D)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Carbon Steel (RXHS-602472MED GR)
- TENNSCO Boltless Shelf, 18"D x 48"W x 4-13/22"H, Steel (ZLCS-4818D)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- Cambro Boltless Shelving