Shop All Food Containers
Cambro
Camwear® Round 2 Quart Clear Container
Mfr # CARFSCW2135
Zoro # G0747801
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 2
- Color Clear
- Overall Length (In.) 12
- Load Capacity 2 qt.
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # CARFSCW2135
- Zoro # G0747801
- UPC # 099511307265
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 12 |
Overall Width (In.) | 12 |
Outside Height | 4-3/16" |
Overall Height (In.) | 4 3/16 in |
Outside Dia. (In.) | 8 3/16 in |
Outside Width | 8-3/16" |
Overall Diameter | 8 3/16 in |
Details
Capacity (Qt.) | 2 |
Color | Clear |
Load Capacity | 2 qt. |
Material | polycarbonate |
Item | Food Storage Container |
Storage Container Style | Solid Walls, Solid Bottom |
Type | Round Food Storage Container |
Capacity | 2 qt |
Product Type | Food Storage Container |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Maximum Temperature | 210 Degrees F |
Includes Handle | Yes |
Freezer Safe | Yes |
Minimum Temperature | -40 Degrees F |
Graduated | Yes |
Microwaveable | No |
Description
Food Storage Container, Capacity 2 qt, Color Clear, Material Polycarbonate, Overall Height 4 1/4 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 8 3/16 in, Includes -, Freezer Safe Yes, Product Type Food Storage Container, Graduated Yes, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOWA SMOKEHOUSE/PREFERRED WHOLESALE 5Oz Sweet Kicking Jerky (IS-5JSK)
- KASON ® - 10059005002 Strike (58-005002)
- WHIRLPOOL Dryer Leg with Nut, 5/8" (22003428)
- SANI-LAV Scoop, 128 Oz, 304 Stainless Steel (3998)
- CAMBRO 6 qt CamSquare® Food Storage Container (6SFSPP190)
- CAMBRO 2 qt Food Storage Container (RFS2148)
- CAMBRO Cambro 8 qt. Clear Measuring Plastic Square Container, PK6 (8SFSCW135)
- CAMBRO Container Clear 2Qt (2SFSCW)
- CAMBRO Container Clear 6Qt For - Part# 6Sfscw135 (6SFSCW135)
- CAMBRO Camwear 12"x18 Flat" Clear Plastic Container Cover Lid (1218CCW135)
- BASICWISE Large Clear Storage Container With Lid and Handles (QI003488)
- Cambro Food Containers