Shop All Coffee & Hot Beverage Dispensers
Cambro
Camwear Pitcher, 60 oz, Clear
Mfr # EAPL60CW135
Zoro # G800424393
Sold in multiples of 6 for $41.70
$41.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- NSF Certified Yes
- Product Type Pitcher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # EAPL60CW135
- Zoro # G800424393
- UPC # 099511341054
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Details
Item | Camwear Pitcher 60 oz. Clear |
Material | Plastic |
NSF Certified | Yes |
Product Type | Pitcher |
Description
Camwear Pitcher 60 oz. Clear, Product Type Pitcher, Capacity 60 oz, Color Clear, NSF Certified Yes, Material Plastic
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Timer - Cool Down , 30Min (370466)
- RSVP INTERNATIONAL Pierced Crescent Pot Strainer (PT-15LR)
- IMPERIAL COOKING EQUIPMENT Safety Valve Kit (1110-1)
- ROYAL Royal Orange Gelatin Mix 24 oz., PK12 (48102)
- CAMBRO Beverage Container, 16 1/2x 9x 24, Black (EA500LCD110)
- CAMBRO Beverage Container, 16 1/2x 9x 18, Black (EA250LCD110)
- CAMBRO Beverage Container, 16 1/2x 9x 24, Brown (EA500LCD131)
- SERVICE IDEAS Flame Free Thermo-Urn Vintage Gold Modern Style Vacuum Insulated Urn, 5 Gallon (URN50VVGMD)
- SERVICE IDEAS SteelVac Creamer, Vacuum Insulated Carafe, Stainless Vacuum, 0.7 Liter (S2SN70WHT)
- SERVICE IDEAS Marquette Series Flip Top Stainless Vacuum Insulated Carafe, 67.6 Ounce, Polished (MAR20PS)
- HADEN ELCTRC TEA KTL TRQS 1.7L (75004)
- Cambro Coffee & Hot Beverage Dispensers