Shop All Coffee & Hot Beverage Dispensers
Cambro
Camwear Pitcher, 60 oz, Clear
Mfr # EAPE600CW135
Zoro # G000424278
Sold in multiples of 6 for $41.94
$41.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Product Type Pitcher
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # EAPE600CW135
- Zoro # G000424278
- UPC # 099511346974
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Details
Item | Camwear Pitcher 60 oz. Clear |
Material | Plastic |
Product Type | Pitcher |
NSF Certified | Yes |
Description
Camwear Pitcher 60 oz. Clear, Product Type Pitcher, Capacity 60 oz, Color Clear, NSF Certified Yes, Material Plastic
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Tube-Suction Dormont-30 Inch (77523-004)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Kosher Artisan Bread Flour 5lbs Bag, PK4 (1317C054)
- WHIRLPOOL Washer Drive Belt (W10388418)
- LOGO BRANDS Notre Dame Gameday 30 oz Stainless Tumbler (190-S30T-1)
- CAMBRO Beverage Container, 16 1/2x 9x 18, Black (EA250LCD110)
- CAMBRO Beverage Container, 16 1/2x 9x 24, Brown (EA500LCD131)
- CAMBRO Beverage Container, 16 1/2x 9x 24, Black (EA500LCD110)
- SERVICE IDEAS Round Drip Tray, 6 diameter, Stainless Steel, Dark Tungsten (DT6BSDT)
- CARLISLE FOODSERVICE Beverage Dispenser, Double, 6 Gal, Black (1085103)
- COFFEE PRO Decanter, Replacmnt, Reg (CFPCP27000)
- TABLECRAFT Beverage Tub, Oval, 5-3/4 gal. (BT1815)
- Cambro Coffee & Hot Beverage Dispensers