Shop All Coffee & Hot Beverage Dispensers
Cambro
Camwear Pitcher, 32 oz, Clear
Mfr # EAP320CW135
Zoro # G000424261
Sold in multiples of 6 for $47.34
$47.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Product Type Pitcher
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # EAP320CW135
- Zoro # G000424261
- UPC # 099511306817
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Details
Item | Camwear Pitcher 32 oz. Clear |
Material | Plastic |
Product Type | Pitcher |
NSF Certified | Yes |
Description
Camwear Pitcher 32 oz. Clear, Product Type Pitcher, Capacity 32 oz, Color Clear, NSF Certified Yes, Material Plastic
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Coated Bulb (Pk/12) - 120V (R02.30.043.12)
- LAVAZZA Grand Espresso Beans 1kg, PK6 (2134)
- CHAMPION - MOYER DIEBEL Hub Rinse Arm Molded (0512840)
- FOLLETT Pin, Hinge, All Lift Door (PB500343)
- CAMBRO Beverage Container, 16 1/2x 9x 24, Brown (EA500LCD131)
- CAMBRO Beverage Container, 16 1/2x 9x 24, Black (EA500LCD110)
- CAMBRO Beverage Container, 16 1/2x 9x 18, Black (EA250LCD110)
- SERVICE IDEAS Elite Touch Push Button Server, 1.5L, Polished Stainless Steel (LVP1500)
- TABLECRAFT Beverage Dispenser, Plastic, 5 gal.. (1055)
- SERVICE IDEAS Double Wall Cold Beverage Dispenser, 3 Gallon, Stainless Steel (CBDDW3GSS)
- CARLISLE FOODSERVICE Coldmaster Ice Cream Server/Lid, 3 gal. (CM101202)
- Cambro Coffee & Hot Beverage Dispensers