Shop All Shelving & Rack Accessories
Cambro
Camshelving CSPEGKIT24100 22 3/4'' x 48'' x 1/4'' Pegboard Kit
Mfr # 214CSPEGK24
Zoro # G311632218
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # 214CSPEGK24
- Zoro # G311632218
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
Use this Cambro Camshelving CSPEGKIT24100 22 3/4'' x 48'' x 1/4'' pegboard kit to achieve optimal efficiency when it comes to saving space in your commercial kitchen. This pegboard system is designed for use with Camshelving wire rack units from the Premium Elements and Basics Plus series. It installs directly and easily onto wire racks that are 18'' 21'' or 24'' deep and 64'' or taller instantly adding convenient and versatile storage space to the side of your rack or directly onto the wall with the use of the optional wall mounting kit sold separately.When properly installed this pegboard system can support up to 15 lb. per hook or a total weight capacity of 150 lb. The pegboard itself consists of durable 1/4'' thick black plastic that won't dent or corrode like metal is easy to clean and hides wear thanks to the neutral matte black finish. This pegboard system provides a stable smart and space-saving storage solution for any commercial kitchen.Set Includes:- 1 pegboard- 1 drill bit- 8 post screws- 12 hooks and screwsOverall Dimensions:Width: 22 3/4''Height: 48''Thickness: 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Red (30265RED)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 8 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-83GY)
- GLOBAL INDUSTRIAL Hotel Safe Electronic Lock w/Card Slot, Keyed Differently, Off White, 15Wx10Dx7H (493383)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Width Divider DS92060 for Plastic Dividable Grid Container DG92060, Qty 6 (DS92060)
- CAMBRO Dunnage Rack with Solid Shelves Top 30", 1500 lb. Capacity, Speckled Gray (EADRS30480)
- CAMBRO Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray (EADRS48480)
- CAMBRO Dunnage Rack with Solid Shelves Top 60", 3000 lb. Capacity, Speckled Gray (EADRS60480)
- GLOBAL INDUSTRIAL 96inW x 3-5/8inH Steel Z-Beam, 2150 lbs Capacity Per Pair (23CP96ZB)
- EDSAL Panel Kit, Gry, 36 In. W, 12 In. D, 75 In. H (CPN035)
- LOWELL Remote Power Control 15A (RPC-4-CD)
- VESTIL Structural Rack Guard, 18 x 8", M" Qty 2 (G6-18)
- Cambro Shelving & Rack Accessories