Shop All Pegboard Hooks
Cambro
Camshelving CSPEGH6000 6'' Double Locking Pegboard Hooks, 12PK
Mfr # 214CSPEGH6
Zoro # G611590973
product price: $41.95
/pk 12, $3.50/ea
$41.95
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
- Brand Cambro
- MFR # 214CSPEGH6
- Zoro # G611590973
- Country of Origin United States
- Category Pegboard Hooks
Description
Use this set of Cambro Camshelving CSPEGH6000 6'' double locking pegboard hooks to replenish or add to your existing Camshelving pegboard system sold separately. Made of rigid stainless steel for durability each hook can support a maximum weight load of 15 lb. when installed onto your pegboard system. Additionally each hook has a double locking design that requires it to be screwed into the pegboard as well as hooked into a peg hole to ensure secure mounting to the pegboard. This also allows the hooks to effectively bear loads of the defined weight capacity with optimal support.Set Includes:- 12 6'' stainless steel pegboard hooks
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
- 80/20 Universal Pivot, For 10S (4195)
- WINDMILL SLATWALL PRODUCTS Slatwall Metal Inserts Anchor Core 48"L (15 PC) Aluminum (Tube (4'))
- RUBBERMAID Storage Tote, Clear, Plastic, 13 3/8 in L, 13 3/8 in W, 5 1/2 in H, 3.75 gal Volume Capacity (RMCC160000)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (ECB-1050-003)
- AZAR DISPLAYS 2-Piece 6" Metal Wire Hook Plastic Attached Back: 0.148" Dia., PK50 (701206)
- ZICO Standard Spring Clip, PK4 (CL 1.00)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPG2)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (71813)
- SOUTHERN IMPERIAL 10in Divider Hk Hd Bar (R-80-10DIV-362)
- SOUTHERN IMPERIAL Fastback 10 in. L Galvanized Gray Scan Hook , 100PK (R33-10-212)
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.187" Dia., PK50 (700826)
- Cambro Pegboard Hooks