Shop All Trays and Platters
Cambro
Cafeteria Tray, 18 in L, Horizon Blue
Mfr # EA1418105
Zoro # G600424050
Sold in multiples of 12 for $212.28
$212.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Number of Compartments 1
- Overall Length 18 in
- NSF Certified Yes
- Handle Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # EA1418105
- Zoro # G600424050
- UPC # 099511118588
- Country of Origin United States
- Category Trays and Platters
Dimensions
Overall Length | 18 in |
Details
Item | Camtray 14" x 18" Rectangle Horizon Blue |
Material | Fiberglass |
Number of Compartments | 1 |
NSF Certified | Yes |
Handle Included | No |
Product Type | Cafeteria Tray |
Description
Camtray 14 In. x 18 In. Rectangle Horizon Blue, Overall Width 14 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Horizon Blue, Handle Included No, Overall Length 18 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY ACCESS 275 Door Handle Spring Kit (85197300)
- COMMODITY CANNED FRUIT & VEGETABLES Commodity Refried Beans With Lard #10 Can, PK6 (03233)
- WHIRLPOOL Door Catch Kit (LA-1003)
- JACKSON Plug, Rinse Arm - Nylon (4730-609-04-00)
- CAMBRO Market Tray, 11/16 x 17 13/16 in, Black (EA1826MT110)
- CAMBRO 18 in x 8 11/16 in Black Market Tray (918MT110)
- CAMBRO Economy Cafeteria Tray, 18 in L, Blue (EA1418CL142)
- CAMBRO 10 in x 15 in Black Fiberglass Market Tray (1015MT110)
- CAMBRO Economy Cafeteria Tray, 25 3/4 in L, Blue (EA1826CL142)
- CAMBRO Tray, w/ Compartments, 10x14, Navy Blue (EAPS1014186)
- TABLECRAFT Chicago Platter Basket, Yellow, PK12 (1076Y)
- Cambro Trays and Platters