Shop All Serving Plates and Bowls
Cambro
Bouillon Bowl, 3 15/16 in Dia, 8.4 oz
Mfr # EA35CW133
Zoro # G100424000
product price: $1.79
/ea
Sold in multiples of 48 for $85.92
$85.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Bouillon Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EA35CW133
- Zoro # G100424000
- UPC # 099511315277
- Country of Origin United States
- Category Serving Plates and Bowls
Details
Item | Bouillon Bowl |
Color | Beige |
Product Type | Bouillon Bowl |
Description
Bouillon Bowl, Color Beige, Diameter 4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/8 in, Product Type Bouillon Bowl, Capacity 8.4 oz, Pattern Camwear
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Tensioner Kit, Vert Dr Chn (7000506)
- MERCER CUTLERY Slicer, 14 In (M13914)
- PARKER HANNIFIN Coil - Refrig Valve 208/240Vac (311515P)
- WESTERN PLASTICS 18" Lazy Susan Tray, PK25 (5418)
- CAMBRO Swirl Bowl, 13 oz (EASRB13152)
- CAMBRO 10 9/16 in Camwear® Camcover® Clear Round Plate Cover (1005CW152)
- CAMBRO 10 in Versa Camcover® Gray Square Plate Cover (978SFVS191)
- CAMBRO Plate, 7 1/4" Dia, Black (EA725CWNR110)
- CAMBRO Plate, 8 1/4" Dia, White (EA825CWNR148)
- CAMBRO Swirl Bowl, 5 oz (EASRB5110)
- ITI Menudo Bowl, 60 oz., Ceramic American White PK24 (MB-8)
- Cambro Serving Plates and Bowls