Shop All Dollies
Cambro
ADCSC12PKG480 S-Series Speckled Gray Compact Adjustable Dish Dolly / Caddy - 13 / 16 Column
Mfr # 214ADCSC12GY
Zoro # G011589478
product price: $1,743.99
/ea
Free Shipping & Returns
$1,743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily store and protect valuable dishware with this gray Cambro ADCSC8PKG480 S-Series compact adjustable dish caddy. This dish caddy is adjustable and can accommodate a variety of arrangements to suit your specific needs. When in transit its tough shock-absorbent frame will keep your dishes safe and secure. Its compact square design and two molded-in handles plus recessed handles on all four sides will make it easier to maneuver 360? in and out of tight storage areas. Equipped with a set of heavy-duty 5'' swivel casters with brakes it makes transporting large quantities of dishes easier than ever!The compact design allows you to gain up to 30% more floor space allowing you to store more caddies and dishes in the same space or it can free up the space for other uses. This one-piece molded caddy is made of highly durable polyethylene which won't rust crack or dent. The 12 towers in this mobile dish caddy can hold a maximum of 1120 round plates up to 4 5/8'' in 16 stacks between 45 and 70. Or arrange the towers instead to create 13 stacks that can hold up to 910 round dishes between 4 5/8'' and 5 1/2''. Open access on two sides allows for easy loading and unloading. The durable plastic surface of this dish caddy makes it easy to clean and sanitize and the dishes are kept 9'' above the floor with 6'' of clearance under the unit to ensure your dishes also stay clean during transport. The speckled gray color of the unit provides a standard professional look suitable for any establishment. A vinyl cover is included to help cover clean dishes from debris and it comes with an identification pocket perfect for labeling your caddy by inventory or event.Note: Cannot be used to store square rectangular or oval plates.Overall Dimensions:Length: 27''Width: 27''Height: 31 3/4''Maximum Dish Capacity: 1120Load Capacity: 500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 2500 lb., 6" Wheel Dia. (423J17)
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 4PK (DXBC33004)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 35BF (KG35)
- PEERLESS Chain, Straight, 20 ft., 3500 lb., Welded (5050220)
- EXTREME MAX Extreme Max 5001.5766 Trailer Dolly - 600 lbs. (5001.5766)
- VESTIL Hardwood Dolly Carpet End (HDOC-2448-12)
- ZORO SELECT Dolly, Raised Ends, 30 inL x 18 inW, Blue (35YM03)
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Steel, Set of 4 (PAKCM01)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2448-6SW)
- BUFFALO TOOLS Compact 18" 1000 lb. Furniture Dolly, PK2 (FDOLLY182)
- ALEMITE 120 LB Dolly (AL316315-5)
- Cambro Hand Trucks & Dollies