No Product Image Available
Cambro

912CBP131 Poly Cambox 12'' x 9'' x 5'' Dark Brown Polyethylene Utility Box Stationary


product price: $12.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make bussing your tables a breeze with this Cambro 912CBP131 Poly Cambox dark brown polyethylene utility box / undercounter bus tub! Perfect for the everyday operations of your restaurant or cafeteria this utility box is an efficient way to clean up your dining area allowing you to transport small loads of dirty dishes glassware and other items from the table back to the kitchen with ease. Its classic dark brown design combines with a durable high-gloss polyethylene material to provide long-lasting reliability in any busy establishment while its rigid construction makes it ideal for constant use.Thanks to its overhanging edge this utility box is easy to carry from your dining area to your warewashing area as you clear tables for new customers. It also has rounded corners and a flat interior that make it simple to clean in between uses or after a busy dinner service. For added convenience this utility box won't stick together when it's stacked with other utility boxes of the same size sold separately allowing your staff to grab it quickly when it's needed. Whether your staff uses it for bussing tables storage or transporting goods this utility box is a versatile addition to any food service operation!Overall Dimensions:Length: 12''Width: 9''Depth: 5''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.