Shop All Buckets & Mop Pails
Cambro
5-1/2 gal. Pail, White, Polyethylene
Mfr # CAPWB22148
Zoro # G1463287
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Capacity (Qt.) 22 qt
- Material Polyethylene
- For Use With 4UKH4
- Capacity 5-1/2 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # CAPWB22148
- Zoro # G1463287
- UPC # 099511306725
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Outside Dia. (In.) | 14 7/8 in |
Overall Height (In.) | 15 in |
Overall Diameter | 14 7/8 in |
Details
Color | White |
Item | Pail |
Capacity (Qt.) | 22 qt |
Material | Polyethylene |
For Use With | 4UKH4 |
Capacity | 5-1/2 gal. |
Product Type | Pail |
Includes Handle | Yes |
Freezer Safe | Yes |
Maximum Temperature | 160 Degrees F |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Graduated | Yes |
Minimum Temperature | -40 Degrees F |
Microwaveable | No |
Description
Pail, Capacity 22 qt, Color White, Material Polyethylene, Overall Height 15 in, NSF Certified Yes, Compatible Container Grainger Part Number 4UKH4, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 14 7/8 in, Freezer Safe Yes, Product Type Pail, Graduated Yes, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH T-Shirt Reclaimed Rags - Colored - 10 lb Bag (R-C45-10BG)
- RUBBERMAID COMMERCIAL 48 in L Mop and Broom Handles, Quick Connect Connection, Black/Yellow (FGQ760000000)
- HOPEMPANY 32OZ Perf Glass Cleaner (32PG6)
- TOUGH GUY Deck Brush, Poly, Replacement Brush Head (1DU74)
- CAMBRO 1 qt. Food Storage Container, clear, polycarbonate (CARFSCW1135)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Blue, polypropylene (56883)
- SIMPLE SPACES 11Qt Oblong Bucket W/Handle (8011)
- HORSEMENS PRIDE Manure Bucket PURPLE (4228-PU)
- UNGER 3 gal Rectangular Bucket, Green, Polypropylene (QB12B)
- ARAVEN MOP BUCKET RECT 15.8QT BLACK (42865)
- WORLD ENTERPRISES Round Bucket Set Purple and White (5PPL,345WHY)
- Cambro Buckets & Mop Pails