Shop All Dollies
Cambro
4 Column Poker Chip Slate Blue Dish Dolly / Caddy with Vinyl Cover DC825401
Mfr # 214DC825SB2
Zoro # G611996225
product price: $1,007.99
/ea
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily store and protect valuable dishware with this Cambro 4 column poker chip slate blue dish dolly / caddy with vinyl cover DC825401! Designed with your convenience in mind this heavy-duty caddy is perfect for transporting lunch or dessert plates! This caddy is capable of holding four stacks of plates from 7 1/8'' to 8 1/4'' within its impact resistant and shock absorbent frame. Each stack can hold approximately 45-60 plates per column. Whether needed for a restaurant cafeteria or catering business this dish caddy is assuredto boost your operation's efficiency!Boasting a heavy-duty polyethylene construction not only does this dish caddy offer exceptional resistance to rusting cracking and chipping but it is also extremely simple to clean! It features rounded corners both on the inside and outside of the caddy to help protect your dishware during transport as well as your furniture from any accidental bumps. Dividers are molded into the body of the caddy in a poker chip style to allow for easy loading and unloading access on both sides so that your plates are both secure during transport and easy to remove. Two 5'' front swivel casters with brakes and two 10'' non-marking rear wheels ensure the unit's smooth mobility and sturdy placement when not in use. A vinyl cover is conveniently included to help ensure safe and sanitary transportation of your dining sets while keeping dishes clean and free of dust while not in use.Overall DimensionsLength: 28 3/4''Width: 23 3/8''Height: 32''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON CORDAGE Rope 5/8X200' Pp Derby-Red/Wht (644691)
- PARTNERS BRAND Cotton Twine, 16-Ply, 40 lb, White, 3100'/Case (TWC310)
- CAMPBELL CHAIN & FITTINGS 4/0 Straight Link Machine Chain, Zinc Plated, 100' per Carton (T0314024)
- ZORO SELECT Screw, M6x10 (MH4DZR803G)
- DEVAULT ENTERPRISES DeVault Plant Dollies with Drainage Hole (DEV3015BL)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 18"x30" (DC33800)
- VESTIL Black Steel Dolly Set, 8"x8"x3-5/8", 4PK (SDOL-4)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF56)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" TPR Rubber Wheels - 1,000 Lbs Cap. (B18305MIR)
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1830-9)
- ROBERTS Cargo Dolly, 1000 lb, Adj.24 to 33 In.L, PR (10-575)
- Cambro Hand Trucks & Dollies