Shop All Buckets & Mop Pails
Cambro
1 qt. Food Storage Container, clear, polycarbonate
Mfr # CARFSCW1135
Zoro # G2527786
product price: $95.49
/pk 12, $7.96/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Overall Length (In.) 6 1/6 in
- Material polycarbonate
- Overall Width (In.) 6 1/6 in
- Overall Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CARFSCW1135
- Zoro # G2527786
- UPC # 099511307111
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Overall Length (In.) | 6 1/6 in |
Overall Width (In.) | 6 1/6 in |
Overall Height (In.) | 5 in |
Overall Diameter | 6 1/16 in |
Details
Color | clear |
Item | Food Storage Container |
Material | polycarbonate |
Capacity (Qt.) | 1 qt |
Capacity | 1 qt. |
Product Type | Food Storage Container |
Microwaveable | No |
Includes Handle | Yes |
Maximum Temperature | 210 Degrees F |
Dishwasher Safe | Yes |
Minimum Temperature | -40 Degrees F |
Graduated | Yes |
NSF Certified | Yes |
Freezer Safe | Yes |
Description
Food Storage Container, Capacity 1 qt, Color Clear, Material Polycarbonate, Overall Height 5 in, Overall Length 6 1/8 in, Overall Width 6 1/8 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 6 1/16 in, Includes -, Freezer Safe Yes, Product Type Food Storage Container, Graduated Yes, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Towel Dispenser, Folded, Surf-Mtd (251-150000-GR)
- TIDE Tide Simply Clean & Fresh Laundry Detergent 10 fl. oz., PK12 (00763)
- FEBREZE Fabric Refresher, Fresh Clean, 1 gal., PK3 (33032)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 9.2" x 9.4" sheets, White, Compact Case (250 Sheets/Pack, 12 Packs/Case) (03650)
- CAMBRO 5-1/2 gal. Pail, White, Polyethylene (CAPWB22148)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Black, Polypropylene (56869)
- TOUGH GUY 2 1/2 gal Round Mop Bucket, 9 1/4 in H, 11 in Dia, Silver, Galvanized Steel (2MPE6)
- HOPKINS Squeegee Bucket Windshield Washer (885)
- KLEEN-PAIL 1 1/2 gal Curved Rectangular Cleaning Bucket, Red, Polypropylene (KPP196RD)
- TOUGH GUY 3 1/2 gal Round Bucket, 11-1/4 in H, 9 1/2 in Dia, Gray, Plastic (1ELK1)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Gray, polypropylene (568888)
- Cambro Buckets & Mop Pails