Shop All Kitchen Cabinets
Cambridge
White Shaker Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H)
Mfr # SA-BUSF34-SW
Zoro # G801861388
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Width 3"
- Height 34.5"
- Depth 0.75"
- Color Shaker White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-BUSF34-SW
- Zoro # G801861388
- UPC # 704780205869
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 3" |
Height | 34.5" |
Depth | 0.75" |
Details
Material | Melamine |
Color | Shaker White |
Finish | Matte |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Standard Filler is sold with a 3 in. width and 34.5 in. height in a Shaker White finish to match your Cambridge Cabinet set. It is the perfect final addition to complete your dream kitchen look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS Power Module for Solenoids powered by DC Power sources (CAT-PM300)
- STRYBUC 26in Window Channel Balance (60-2550)
- PRIMELINE TOOLS Closet Door Guide, 3-3/4" L (N 6549)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 100 Ft (100B3X1/8-100)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-GN)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 x 36 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 36 in. H) (SA-WU3036-SW)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-CM)
- CAMBRIDGE White Gloss Slab Style Pantry Kitchen Cabinet End Panel (24 in W x 0.75 in D x 96 in H) (SA-TUEP96-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Blind Corner Base Kitchen Cabinet (36 in. W x 24 in. D x 34.50 in. H) (SA-BUBB36-SW)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 27 in. Base Kitchen Cabinet, 2 Door (27 in. W x 24 in. D x 34.50 in. H) (SA-BD27-WG)
- Cambridge Kitchen Cabinetry