Shop All Kitchen Cabinets
Cambridge
White Shaker Slab Style Kitchen Cabinet Toe Kick (96 in W x 1 in D x 4.5 in H)
Mfr # SA-TK96-SW
Zoro # G001861102
product price: $103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns
$207.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Width 4.5"
- Height 48"
- Depth 1"
- Color Shaker White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-TK96-SW
- Zoro # G001861102
- UPC # 704780205845
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 4.5" |
Height | 48" |
Depth | 1" |
Details
Material | Melamine |
Color | Shaker White |
Finish | Matte |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Toe Kick is sold with a 48 in. width and 4.5 in. height in a Shaker White finish to match your Cambridge Cabinet set. This is sold with two pieces totaling 96 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: ST Cam For Mortise Cylinders (Yale Style) (KMCK-ST)
- EKENA MILLWORK Sanford Architectural Grade PVC Dentil Trim w/Backplate, 5"H x 1"P x 93 3/8"L (DENP05SAN01)
- ROCKWOOD Door Protection Plate, 10Hx36W, SS (K1050 10X36.32D)
- SCHLAGE LOCK BRZ Solid Door Stop (SPS61MB-716)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-CM)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 30 in H) (SA-WUSF330-CM)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 x 36 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 36 in. H) (SA-WU3036-SW)
- CAMBRIDGE Grey Nordic 50 ft Edge Banding Roll (SA-EDGE BANDING-GN)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 21 x 30 in. Wall Kitchen Cabinet (21 in. W x 12 D x 30 in. H) (SA-WU2130-GN)
- INVAL Kitchen/Microwave Storage System (KS-GP1)
- Cambridge Kitchen Cabinetry