Shop All Kitchen Cabinets
Cambridge
White Shaker Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H)
Mfr # SA-PUSF396-SW
Zoro # G401860606
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$44.66
Free 30-Day Returns
Key Features
- Material Melamine
- Width 3"
- Height 96"
- Depth 0.75"
- Color Shaker White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge
- MFR # SA-PUSF396-SW
- Zoro # G401860606
- UPC # 704780205876
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 3" |
Height | 96" |
Depth | 0.75" |
Details
Material | Melamine |
Color | Shaker White |
Finish | Matte |
Style | Modern |
Description
Cambridge filler is used to fill the gaps between a cabinet and a wall. It adds a modern architectural detail beside a finishing touch for your kitchen. Fillers are admitted as easy installed accessories to match the rest of your kitchen cabinet. This item comes in a Shaker White finish.
- •Quick assemble Threespine Technology-3x faster competition
- •Features Slim-Line Technology to esnure water-resistant joints
- •In Stock contemporary modern frameless style cabinets
- •Closes remaining gaps between your cabinets and the wall
- •CARB II compliant
- •Easy and ready for installation
- •Installation hardware is not included with this accessory
- •Trimmable
- •Width : 3 in.
- •Depth: 0.75 in.
- •Height: 96 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL E-Genius 4000 Touch Keypad Interconnect Lock 99 pin codes and 300 MIFARE RFID cards capacity Schlage (TNS-EG4TT-SRH626-40WSC)
- APOLLO TILE Antiek 1.25 in. x 7.9 in. Glossy Green Ceramic Pencil Tile Trims 0.7 sq. ft./case, 10PK (MOD88CELPENA)
- ZORO SELECT Wall Patch and Guard, Dia. 3 1/4 In (2MDK1)
- ZORO SELECT Grill & Headlamp Grommet Asstmnt, 330 Pc (8105)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 x 12 in. Wall Bridge Kitchen Cabinet (30 in. W x 12 in. D x 12 in. H) (SA-WU3012-SW)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 27 x 30 in. Wall Kitchen Cabinet (27 in. W x 12 D x 30 in. H) (SA-WU2730-SW)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 15 x 30 in. Wall Kitchen Cabinet (15 in. W x 12 D x 30 in. H) (SA-WU1530-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 12 in. Base Kitchen Cabinet (12 in. W x 24 in. D x 34.50 in. H) (SA-BD12-SW)
- CAMBRIDGE Grey Nordic 50 ft Edge Banding Roll (SA-EDGE BANDING-GN)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 30 x 30 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 30 in. H) (SA-WU3030-WG)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Dark Brown/Black (ABW6554)
- Cambridge Kitchen Cabinetry