Shop All Kitchen Cabinets
Cambridge
White Gloss Slab Style Kitchen Cabinet Island Back Panel (36 in W x 0.75 in D x 48 in H)
Mfr # SA-ISLAND BACK PANEL-WG
Zoro # G301860607
product price: $210.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$210.99
Free 30-Day Returns
Key Features
- Material Melamine
- Width 36"
- Height 48"
- Depth 0.75"
- Color White Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-ISLAND BACK PANEL-WG
- Zoro # G301860607
- UPC # 704780204435
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 36" |
Height | 48" |
Depth | 0.75" |
Details
Material | Melamine |
Color | White Gloss |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Island Back Panel is sold with a 36 in. width and 48 in. height in Grey Nordic or White Gloss finish to match your Cambridge Cabinets. Ready to assemble, it is the perfect final addition to complete your dream kitchen look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Atlantic Blue 16 in. X 24 in. Tumbled Marble Pool Coping (ZOR-LSC-0067)
- RICHELIEU 2 716inch 62 mm Square Pocket Door Passage Pull, Bright Brass (17SBB10)
- YALE Schlage C Keyway Key Blank (SC1KEY)
- TRIMCO Kick Plate Satin Stainless Steel 10"x30" (10X30.630)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 15 x 30 in. Wall Kitchen Cabinet (15 in. W x 12 D x 30 in. H) (SA-WU1530-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 36 x 42 in. Blind Wall Kitchen Cabinet (36 in. W x 12 in. D x 42 in. H) (SA-WUB3642-WG)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-GN)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 9 x 36 in. Wall Kitchen Cabinet (9 in. W x 12 D x 36 in. H) (SA-WU936-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Sink Base Kitchen Cabinet, 2 Door (36 in. W x 24 in. D x 34.50 in. H) (SA-BUS36-SW)
- CAMBRIDGE White Gloss Slab Style Pantry Kitchen Cabinet End Panel (24 in W x 0.75 in D x 96 in H) (SA-TUEP96-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 15 in. Base Kitchen Cabinet (15 in. W x 24 in. D x 34.50 in. H) (SA-BD15-WG)
- Cambridge Kitchen Cabinets