Shop All Kitchen Cabinets
Cambridge
White Gloss Dishwasher Kitchen Cabinet End Panel, With Filler (24 in W x 0.75 in D x 34.5 in H)
Mfr # SA-BUDW24-WG
Zoro # G801860923
product price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Width 24"
- Height 34.5"
- Depth 0.75"
- Color White Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-BUDW24-WG
- Zoro # G801860923
- UPC # 704780204329
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 24" |
Height | 34.5" |
Depth | 0.75" |
Details
Material | Melamine |
Color | White Gloss |
Number of Drawers | 3 |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Dishwasher End Panel is sold with a 24 in. width in any matching finish to your Cambridge Cabinets. Ready to assemble, it is the perfect final addition to complete your dream kitchen look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Strike 385A (385A)
- HARDWARE RESOURCES 5-1/2" Wx7/8"Dx5-1/2"H Rubberwood Traditional Rosette (ROS6-RW)
- ZORO SELECT Draw Latch, Nonlocking, Black (4RRL7)
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (83IC/45)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 15 x 30 in. Wall Kitchen Cabinet (15 in. W x 12 D x 30 in. H) (SA-WU1530-WG)
- CAMBRIDGE Grey Nordic 50 ft Edge Banding Roll (SA-EDGE BANDING-GN)
- CAMBRIDGE White Shaker Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-SW)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 36 x 42 in. Blind Wall Kitchen Cabinet (36 in. W x 12 in. D x 42 in. H) (SA-WUB3642-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 33 in. Base Kitchen Cabinet, 2 Door (33 in. W x 24 in. D x 34.50 in. H) (SA-BD33-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 in. Sink Base Kitchen Cabinet, 2 Door (30 in. W x 24 in. D x 34.50 in. H) (SA-BUS30-SW)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 9 x 36 in. Wall Kitchen Cabinet (9 in. W x 12 D x 36 in. H) (SA-WU936-WG)
- Cambridge Kitchen Cabinets