Shop All Kitchen Cabinets
Cambridge
White Gloss 50 ft Edge Banding Roll
Mfr # SA-EDGE BANDING-WG
Zoro # G501861015
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 50"
- Height 1"
- Depth 1"
- Color White Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-EDGE BANDING-WG
- Zoro # G501861015
- UPC # 704780204503
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 50" |
Height | 1" |
Depth | 1" |
Details
Color | White Gloss |
Description
Cambridge edge banding is a thin material, applied with glue to fit in. Edging Bands are made from the finest grade materials and backed with high quality adhesive for easy and trouble-free installation. This item comes in a White Gloss finish.
- •Peel-and-stick adhesive offers easy application
- •Works on melamine panels
- •Designed to repair cabinets and other furniture
- •Recommended for various repairing and restoring projects
- •Prefinished with ABS Material allowing quick installation and eliminates the need to finish afterwards
- •Applicable with standard in home tools
- •Get it stick by using 3M spray or similar
- •Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 213, PTFE, 0.13 In., PK10 (1RGH8)
- GARLOCK Flange Gasket, 8 in., 1/8 in., Gray (5500RG-0150-125-0800)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDSR-HP)
- EMTEK French Antique Brass Faceplate EMFPR7 (EMFPR7)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 33 in. Base Kitchen Cabinet, 2 Door (33 in. W x 24 in. D x 34.50 in. H) (SA-BD33-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 12 x 42 in. Wall Kitchen Cabinet (12 in. W x 12 D x 42 in. H) (SA-WU1242-WG)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 21 x 30 in. Wall Kitchen Cabinet (21 in. W x 12 D x 30 in. H) (SA-WU2130-GN)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Lazy Susan Base Kitchen Cabinet (36 in. W x 24 in. D x 34.50 in. H) (SA-BULZ36-SW)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 x 36 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 36 in. H) (SA-WU3036-SW)
- TUHOME Multistorage Pantry abinet, Five Shelves, Double Door Cabinet, Pearl (ALN5531)
- Cambridge Kitchen Cabinets