Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, White Gloss 36 x 18 in. Wall Bridge Kitchen Cabinet (36 in. W x 12 in. D x 18 in. H)
Mfr # SA-WU3618-WG
Zoro # G001861232
product price: $188.92
/ea
Free Shipping & Returns
$188.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Weight 17.5 lbs.
- Height 18 in
- Depth 12 in
- Color White Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-WU3618-WG
- Zoro # G001861232
- UPC # 704780204176
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 36 in |
Height | 18 in |
Depth | 12 in |
Details
Weight | 17.5 lbs. |
Color | White Gloss |
Thickness | 0.75 in |
Number of Drawers | 0 |
Number of Doors | 2 |
Features | Soft Close Doors |
Soft Close | Yes |
Number of Adjustable Shelves | 0 |
Style | Modern |
Finish | Laminate |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Bridge Cabinet is the ideal above-the-fridge cabinet to complete your kitchen. The width of this cabinet is 36 in and comes in a White Gloss finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Apartment Handlesets Unlacquered Brass (6802.031.R)
- DELTANA Door Knocker, Victorian Rope Oil Rubbed Bronze (DKR75U10B)
- ZORO SELECT Buna-N O-Ring, Dash 404, PK5 (ZUSAH70404)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 30 x 30 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 30 in. H) (SA-WU3030-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 33 in. Base Kitchen Cabinet, 2 Door (33 in. W x 24 in. D x 34.50 in. H) (SA-BD33-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 21 x 42 in. Wall Kitchen Cabinet (21 in. W x 12 D x 42 in. H) (SA-WU2142-WG)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-GN)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 90 in. Pantry Kitchen Cabinet (18 in. W x 24 in. D x 90 in. H) (SA-PU1890-SW)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 15 x 30 in. Wall Kitchen Cabinet (15 in. W x 12 D x 30 in. H) (SA-WU1530-WG)
- INVAL Kitchen/Microwave Storage System (KS-GP1)
- Cambridge Kitchen Cabinets