Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, White Gloss 36 in. Lazy Susan Base Kitchen Cabinet (36 in. W x 24 in. D x 34.50 in. H)
Mfr # SA-BULZ36-WG
Zoro # G101861361
product price: $469.73
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$469.73
Free 30-Day Returns
Key Features
- Material Melamine
- Width 36"
- Height 34.5"
- Depth 24"
- Color White Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-BULZ36-WG
- Zoro # G101861361
- UPC # 704780203919
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 36" |
Height | 34.5" |
Depth | 24" |
Details
Material | Melamine |
Color | White Gloss |
Number of Doors | 2 |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Lazy Susan Base Cabinet is sold with a 36 in. width and comes in a White Gloss finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Retainer Spline, 0.140 in. (9/64 in.), Black, 250 ft. (1 Roll) (MP7563)
- CSC SPRING COMP1-1/8X3"" BG2 (SP 9734)
- DESIGNS OF DISTINCTION Medium Triad Corbel - White Oak (01607006WK1)
- MSI Catalina Maple SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0396-SAM)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 9 x 36 in. Wall Kitchen Cabinet (9 in. W x 12 D x 36 in. H) (SA-WU936-WG)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 30 x 30 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 30 in. H) (SA-WU3030-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 90 in. Pantry Kitchen Cabinet (18 in. W x 24 in. D x 90 in. H) (SA-PU1890-SW)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 12 in. Base Kitchen Cabinet (12 in. W x 24 in. D x 34.50 in. H) (SA-BD12-SW)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 15 in. Base Kitchen Cabinet (15 in. W x 24 in. D x 34.50 in. H) (SA-BD15-WG)
- CAMBRIDGE White Gloss Slab Style Wall Kitchen Cabinet End Panel (12 in W x 0.75 in D x 42 in H) (SA-WUEP42-WG)
- Cambridge Kitchen Cabinetry