Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, White Gloss 33 x 15 in. Wall Bridge Kitchen Cabinet (33 in. W x 12 in. D x 15 in. H)
Mfr # SA-WU3315-WG
Zoro # G101861378
product price: $138.27
/ea
Free Shipping & Returns
$138.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 33 in
- Height 15 in
- Depth 12 in
- Color White Gloss
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-WU3315-WG
- Zoro # G101861378
- UPC # 704780207658
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 33 in |
Height | 15 in |
Depth | 12 in |
Details
Color | White Gloss |
Number of Drawers | 0 |
Number of Doors | 2 |
Soft Close | Yes |
Number of Adjustable Shelves | 0 |
Thickness | 0.75 in |
Features | Soft Close Doors |
Finish | Laminate |
Weight | 20 lbs. |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Bridge Cabinet is the ideal above-the-fridge cabinet to complete your kitchen. The width of this cabinet is 33 in and comes in a White Gloss finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Pull, Steel, 6 1/2 In L, Galv., Unthr. Through Holes (1WAD7)
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Taffy 5.1 in. x 36 in. 7mm 22MIL Interlocking Luxury Vinyl Planks (13 sq.ft), 10PK (MO-208)
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0204)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3049 DKBRZ)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 15 x 30 in. Wall Kitchen Cabinet (15 in. W x 12 D x 30 in. H) (SA-WU1530-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 15 in. Base Kitchen Cabinet (15 in. W x 24 in. D x 34.50 in. H) (SA-BD15-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 36 x 42 in. Blind Wall Kitchen Cabinet (36 in. W x 12 in. D x 42 in. H) (SA-WUB3642-WG)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 30 x 42 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 42 in. H) (SA-WU3042-CM)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-CM)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 30 x 24 in. Wall Bridge Kitchen Cabinet (30 in. W x 12 in. D x 24 in. D) (SA-WU3024-CM)
- OMEGA NATIONAL PRODUCTS Maple 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.24.4W)
- Cambridge Kitchen Cabinets